Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davit Arm, 14-28 in Offset, Aluminum, Green

  • Mfr # 8000110

  • Zoro # G616517937


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

For Use With
Manhole
Color
Green
Length
36.5 in
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
Height
55.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000110
Zoro #
G616517937
UPC #
0840779188222
Country of Origin
United States

Dimensions

Length
36.5 in
Height
55.0 in

Details

Item
Confined Space Universal Davit Mast
For Use With
Manhole
Color
Green
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
Material
Aluminum

Description

Confined Space Short Reach Davit Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.