Zoro Homepage

Davit Arm, 27-44 in Offset, Aluminum, Green

  • Mfr # 8000111

  • Zoro # G616517913


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

For Use With
manhole
Material
Aluminum
Color
Green
Height
69.5 in
Length
52.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000111
Zoro #
G616517913
UPC #
0840779188239
Country of Origin
United States

Dimensions

Height
69.5 in
Length
52.5 in

Details

Item
Confined Space Universal Davit Mast
For Use With
manhole
Material
Aluminum
Color
Green

Description

Confined Space Long Reach Davit Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.