Zoro Homepage

Davit Arm, 27-44 in Offset, Aluminum, Green

  • Mfr # 8000135

  • Zoro # G516517921


product price: $1,111.99
/ea
Free Shipping & Returns

Key Features

Height
69.5 in
Length
52.5 in
Color
Green
Material
Aluminum
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000135
Zoro #
G516517921
UPC #
0648250247303
Country of Origin
United States

Dimensions

Height
69.5 in
Length
52.5 in

Details

Item
Confined Space Universal Davit Mast
Color
Green
Material
Aluminum
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502

Description

Confined Space Long Reach Davit Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.