Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davit Base, Aluminum, 74.75 in W

  • Mfr # 8000104

  • Zoro # G416313753


product price: $3,633.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Davit Arms
Length
55 in
Height
55 in
Color
Green
Width
74 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000104
Zoro #
G416313753
UPC #
0840779172955
Country of Origin
United States

Dimensions

Length
55 in
Height
55 in
Width
74 3/4 in

Details

For Use With
Davit Arms
Item
Davit Base
Color
Green
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532
Weight Capacity
452 lb
Features
180 Degree Davit Mast Rotation, Adjustable Width Base Design with Integrated Levelling Feet and Indicator, Integrated Alignment Features for Easy Assembly, Self Retracting Pin Lanyards Help Prevent Breaks and Snags
Series
DBI-SALA
Base Material
Aluminum
Finish
Powder Coated
Base Installation
Portable
Confined Space Component
Base
Material
Aluminum
Confined Space Item
Base

Description

Confined Space Short Reach Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.