Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davit Base, Aluminum, 94.125 in W

  • Mfr # 8000103

  • Zoro # G616313751


product price: $2,471.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Hitch Ball Coupler
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532
Length
104 1/8 in
For Use With
Davit Arms
Weight Capacity
452 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000103
Zoro #
G616313751
UPC #
0840779172405
Country of Origin
United States

Dimensions

Length
104 1/8 in
Width
94 1/8 in
Height
30 1/4 in

Details

Includes
Hitch Ball Coupler
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532
For Use With
Davit Arms
Item
Davit Base
Weight Capacity
452 lb
Color
Green
Base Installation
Portable
Series
DBI-SALA
Confined Space Component
Base
Base Material
Aluminum
Material
Aluminum
Confined Space Item
Base

Description

Vehicle Counterweighted Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.