Zoro Homepage

Davit Base, Stainless Steel, 10 in W

  • Mfr # 8000100

  • Zoro # G616313744


product price: $1,615.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Color
Gray, Silver
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Height
9 1/2 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000100
Zoro #
G616313744
UPC #
0840779167906
Country of Origin
United States

Dimensions

Width
10 in
Height
9 1/2 in
Length
10 in

Details

Color
Gray, Silver
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Item
Davit Base
For Use With
Davit Masts
Weight Capacity
750 lb
Confined Space Component
Base
Minimum Clamp Opening
1/2 in
Base Material
Stainless Steel
Features
360 Degree Davit Mast Rotation, Allows for Two Users to Connect to the System, Permanent Installation, Thermoplastic Davit Mast Sleeve Liner Reduces Friction and Aids in Davit Rotation
Maximum Clamp Opening
3 1/2 in
Includes Mounting Hardware
Yes
Series
DBI-SALA
Confined Space Item
Base
Material
Stainless Steel

Description

Confined Space Deck Mount Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.