Zoro Homepage

Davit Base, Stainless Steel, 10 in W

  • Mfr # 8000101

  • Zoro # G716313699


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Height
12 3/4 in
For Use With
Davit Masts
Weight Capacity
750 lb
Color
Gray, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000101
Zoro #
G716313699
UPC #
0840779167913
Country of Origin
United States

Dimensions

Width
10 in
Height
12 3/4 in
Length
7 1/2 in

Details

For Use With
Davit Masts
Weight Capacity
750 lb
Color
Gray, Silver
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Item
Davit Base
Series
DBI-SALA
Base Material
Stainless Steel
Base Installation
Portable
Confined Space Component
Base
Includes Mounting Hardware
Yes
Material
Stainless Steel
Confined Space Item
Davit Base

Description

Confined Space Wall Mount Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.