Zoro Homepage

Davit Base, Stainless Steel, 10 in W

  • Mfr # 8000102

  • Zoro # G416313722


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Height
12 3/4 in
For Use With
Davit Masts
Color
Gray, Silver
Length
7 1/2 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000102
Zoro #
G416313722
UPC #
0840779167920
Country of Origin
United States

Dimensions

Height
12 3/4 in
Length
7 1/2 in
Width
10 in

Details

For Use With
Davit Masts
Color
Gray, Silver
Item
Davit Base
Includes
PVC davit mast sleeve liner
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Weight Capacity
750 lb
Base Material
Stainless Steel
Includes Mounting Hardware
Yes
Confined Space Component
Base
Series
DBI-SALA
Base Installation
Portable
Confined Space Item
Davit Base
Material
Stainless Steel

Description

Confined Space Wall Mount Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.