
Davit Base, Stainless Steel, 11 in W
Mfr # 8000092
Zoro # G316313709
product price: $1,335.99
/ea
Free Shipping & Returns
Key Features
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Width
11 in
Height
9 1/2 in
Weight Capacity
750 lb
For Use With
Davit Masts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000092
Zoro #
G316313709
UPC #
0840779167814
Country of Origin
United States
Dimensions
Width
11 in
Height
9 1/2 in
Length
11 in
Details
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Item
Davit Base
Weight Capacity
750 lb
For Use With
Davit Masts
Color
Gray, Silver
Features
Series
DBI-SALA
Base Material
Stainless Steel
Confined Space Component
Base
Material
Stainless Steel
Confined Space Item
Base
Description
Core Insert Base with Top Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.