Zoro Homepage

Davit Base, Stainless Steel, 12 in W

  • Mfr # 8000096

  • Zoro # G516313752


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Height
9 1/2 in
Length
12 in
Weight Capacity
750 lb
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
For Use With
Davit Masts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000096
Zoro #
G516313752
UPC #
0840779167869
Country of Origin
United States

Dimensions

Height
9 1/2 in
Length
12 in
Width
12 in

Details

Weight Capacity
750 lb
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
For Use With
Davit Masts
Color
Gray, Silver
Item
Davit Base
Base Material
Stainless Steel
Confined Space Component
Base
Series
DBI-SALA
Features
360 Degree Davit Mast Rotation, Allows for Two Users to Connect to the System (one User Operating the Davit and One Entering the Confined Space), Permanent Installation, Reduce Surface Obstructions that Occur with Surface Mounted Davit Bases, Thermoplastic Davit Mast Sleeve Liner Reduces Friction and Aids in Davit Rotation
Material
Stainless Steel
Confined Space Item
Davit System

Description

Floor Mount Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.