Zoro Homepage

Davit Base, Stainless Steel, 5 in W

  • Mfr # 8000089

  • Zoro # G816313674


product price: $375.99
/ea
Free Shipping & Returns

Key Features

For Use With
Davit Masts
Weight Capacity
750 lb
Color
Gray, Silver
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000089
Zoro #
G816313674
UPC #
0840779167784
Country of Origin
United States

Dimensions

Width
5 in
Length
5 in
Height
9 1/4 in

Details

For Use With
Davit Masts
Weight Capacity
750 lb
Color
Gray, Silver
Item
Davit Base
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Features
Series
DBI-SALA
Base Material
Stainless Steel
Confined Space Component
Base
Confined Space Item
Base
Material
Stainless Steel

Description

Core Insert Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.