Zoro Homepage

Davit Base, Steel, 12 in W

  • Mfr # 8000095

  • Zoro # G116313718


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Width
12 in
Color
Gray, Silver
For Use With
Davit Masts
Weight Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000095
Zoro #
G116313718
UPC #
0840779167852
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Height
9 1/2 in

Details

Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Color
Gray, Silver
For Use With
Davit Masts
Weight Capacity
750 lb
Item
Davit Base
Series
DBI-SALA
Confined Space Component
Base
Features
Base Material
Steel
Material
Steel
Confined Space Item
Davit System

Description

Floor Mount Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.