Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davit Lower Mast Extension, 39 in H

  • Mfr # 8000113

  • Zoro # G816313742


product price: $1,432.99
/ea
Free Shipping & Returns

Key Features

Confined Space Item
Confined Space System
Material
Aluminum
Height
39 in
Color
Green, Silver
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502AS/NZS 5532, CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000113
Zoro #
G816313742
UPC #
0840779188253
Country of Origin
United States

Dimensions

Height
39 in
Length
4.0 in

Details

Confined Space Item
Confined Space System
Item
Davit Lower Mast Extension
Material
Aluminum
Color
Green, Silver
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502AS/NZS 5532, CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
For Use With
Upper Offset Davit Masts
Confined Space Component
Lower Mast Extension
Compatible Component
Upper Arm Mast
Mast Style
Lower Mast Extension

Description

Lower Davit Mast Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.