Zoro Homepage

Davit Lower Mast Extension, 51 in H

  • Mfr # 8000114

  • Zoro # G116313756


product price: $1,675.99
/ea
Free Shipping & Returns

Key Features

Color
Green, Silver
Height
51 in
For Use With
Upper Offset Davit Masts
Material
Aluminum
Confined Space Item
Confined Space System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000114
Zoro #
G116313756
UPC #
0840779188260
Country of Origin
United States

Dimensions

Height
51 in
Length
4.0 in

Details

Item
Davit Lower Mast Extension
Color
Green, Silver
For Use With
Upper Offset Davit Masts
Material
Aluminum
Confined Space Item
Confined Space System
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502AS/NZS 5532, CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Compatible Component
Upper Arm Mast
Confined Space Component
Lower Mast Extension
Mast Style
Lower Mast Extension

Description

Lower Davit Mast Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.