
Davit Lower Mast Extension
Mfr # 8000112
Zoro # G116313725
product price: $912.99
/ea
Free Shipping & Returns
Key Features
Height
27 in
Confined Space Item
Confined Space System
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502AS/NZS 5532, CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Color
Green, Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8000112
Zoro #
G116313725
UPC #
0840779188246
Country of Origin
United States
Dimensions
Height
27 in
Length
4.0 in
Details
Confined Space Item
Confined Space System
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502AS/NZS 5532, CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Item
Davit Lower Mast Extension
Color
Green, Silver
Material
Aluminum
For Use With
Upper Offset Davit Masts
Compatible Component
Upper Arm Mast
Confined Space Component
Lower Mast Extension
Mast Style
Lower Mast Extension
Description
Lower Davit Mast Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.