Zoro Homepage

Davit System Kit, Aluminum

  • Mfr # 8000118

  • Zoro # G916313680


product price: $7,709.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Material
Aluminum
Confined Space Component
Davit System
Entry Orientation
Vertical
Maximum Height
100 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000118
Zoro #
G916313680
UPC #
0840779174430
Country of Origin
United States

Dimensions

Maximum Height
100 1/8 in
Minimum Height
80 3/8 in
Height
100.0 in
Length
1397.0 millimeters

Details

Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Item
Davit System Kit
Material
Aluminum
Confined Space Component
Davit System
Entry Orientation
Vertical
Winch Weight Capacity
1,500 lb
Base Installation
Portable
Color
Green
Includes
1 Short Reach Adjustable Offset Upper Mast, 1 Lower Mast, 3-piece Base
For Use With
Manhole

Description

Confined Space Short Reach Davit System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.