DBI-SALA Beam Trolley Anchor, 11 1/2 in Length, 310 lb Weight Capacity

  • Mfr # 2103147

  • Zoro # G1228510


product price:  $2,568.99
/ea
Free Shipping & Returns

Key Features

Series
DBI-SALA
Weight Capacity
310 lb
Standards
OSHA 1910.140, 1926.502
Tensile Strength
5,000 lb
Installation
Trolley, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103147
Zoro #
G1228510
UPC #
840779011773
Country of Origin
United States

Dimensions

Length
11 1/2 in
Width
8 3/4 in
Depth
8 3/8 in
For Flange Width Range
3 in to 8 in
For Min. Flange Width
3 in
For Max. Flange Width
8 in
For Max. Flange Thickness
0.6875 in
For Maximum Flange Width
8 in
For Maximum Flange Thickness
3/4 in
For Minimum Flange Width
3 in
Ring Diameter
2 1/4 in

Details

Item
Beam Trolley Anchor
Series
DBI-SALA
Weight Capacity
310 lb
Standards
OSHA 1910.140, 1926.502
Tensile Strength
5,000 lb
Installation
Trolley, Stainless Steel
Visual Load Indicator
No
Adjustment Style
Dials
Anchor Material
Stainless Steel
Includes Mounting Hardware
No
D-Ring Material
Stainless Steel
Mounting Orientation
Horizontal
Workers per System
1
Attachment Point
Fixed D-Ring
Anchor Performance
General Purpose
Sliding Mechanism
Wheels
Anchorage End Connection
Clamp
Beam Clamp Style
Sliding
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Beam Trolley Anchor, Length 11 1/2 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 8 3/8 in, Attachment Point Fixed D-Ring, Anchor Material Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, For Maximum Flange Width 8 in, For Minimum Flange Width 3 in, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.