Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DBI-Sala ExoFit NEX Construction Harness, Back & Side D-Rings, XL

  • Mfr # 1113130

  • Zoro # G004948114


product price: $2,684.99
/ea
Free Shipping & Returns

Key Features

Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick Connect
Harness Sizing
XL
Webbing Material
Repelâ„¢ webbing
Weight Capacity
420 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113130
Zoro #
G004948114
UPC #
84077900678
Country of Origin
United States

Details

Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick Connect
Harness Sizing
XL
Webbing Material
Repelâ„¢ webbing
Weight Capacity
420 lb
Includes Padding
Yes
Standards
ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.