DBI-Sala Lad-Saf X2 Detachable Cable Sleeve, Fits 3/8in & 5/16in Dia. Core Cable

  • Mfr # 6160030

  • Zoro # G405302515


product price:  $1,048.99
/ea
Free Shipping & Returns

Key Features

Series
Lad-Safâ„¢, X2
Weight Capacity
310 lbs. (141 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6160030
Zoro #
G405302515
UPC #
648250167922
Country of Origin
United States

Details

Item
Detachable Cable Sleeve
Series
Lad-Safâ„¢, X2
Weight Capacity
310 lbs. (141 kg)

Description

Dbi-sala lad-saf 6160030 x2 detachable cable sleeve, fits 3/8in & 5/16in dia. Core cable6160030 the lad-saf flexible cable system consists of a top and bottom bracket that act as anchors for a steel cable that runs the length of the climbing area. A lad-saf x2 sleeve connects the worker to the system, automatically follows the user during the climb and locks onto the cable in the event of a fall, allowing the user to regain their footing. Designed for ease of use, economy and versatility, optional brackets/designs are available for bolting or welding the system, choose rung clamp sizes/styles, choose systems for straight or curved ladders and for connection to wood, concrete or steel structures. Hundreds of different brackets, styles and configurations are available to suit almost any application. In addition, the versatile system can be used by up to four workers simultaneously for added jobsite flexibility. Traveller for lad-saf vertical safety system for use on 9.5 mm 3/8in and 8 mm 5/16in diameter galvansied or stainless steel cable mobile design follows user for convenient climbing protection easy to install and detach anywhere along lifeline dual independent locking system built-in energy absorber and fall indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.