Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DBI-SALA Nano-Lok Extened Self Retracting Lifeline, 20'L, 420 Cap Lbs

  • Mfr # 3103866

  • Zoro # G904874353


product price: $916.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3103866
Zoro #
G904874353
UPC #
840779003709
Country of Origin
United States

Description

3M dbi-sala 3103866 nano-lok extened self retracting lifeline, 20'l, 420 cap lbs3103866 3M dbi-sala nano-lok extended length self-retracting lifelines srl's are rugged, yet lightweight and carefully engineered devices you can count on for comfortable and efficient fall protection. Stainless steel components, an anti-ratcheting brake system and a semi-sealed design help provide the user with a system built to last. Our srls are backed by decades of proven field service for reliable fall protection. This srl is designed so that the lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system activates, stopping the fall and reducing the forces imposed on the user. Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites speed-sensing brake system provides as low as 6 ft. 2m of required fall clearance swiveling anchorage loop limits lifeline twisting for smooth operation impact indicator dyneema fiber and polyester web lifeline reduces overall weight and the retractable design helps provide freedom of movement durable nitrile energy absorber is a smaller design and last four times longer. High-capacity external energy absorber designed for users and tools up to 420 lbs. 190kg impact indicator provides a visual alert that the srl has been involved in a fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.