
DBI-SALA Nano-Lok Self Retracting Lifeline, 9'L, 420 Cap Lbs
Mfr # 3101366
Zoro # G204874428
product price: $828.99
/ea
Free Shipping & Returns
Key Features
Length
9.0 ft
Weight Capacity
420 lbs.
Standards
OSHA 1926.502
Anchorage End Connection
Tie-back Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3101366
Zoro #
G204874428
UPC #
840779013784
Country of Origin
United States
Dimensions
Length
9.0 ft
Details
Weight Capacity
420 lbs.
Standards
OSHA 1926.502
Anchorage End Connection
Tie-back Snap Hook
Description
3M dbi-sala 3101366 nano-lok self retracting lifeline, 9'l, 420 cap lbs3101366 nano-lok is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are more than 30 models to choose from to suit almost any application. Nano-lok locks quicklystopping a fall within inchesproviding more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements. Built-in connector for single-leg srl direct attachment to harness 9 ft. 2.7m 3/4in 19mm dyneema fiber and polyester web lifeline tie-back wear layer web design tie-back self-locking hook on lifeline extremely compact, lightweight design tough and impact resistant thermoplastic housing swiveling anchorage loop quick activating speed sensing brake system high capacity external energy absorber and impact indicator 3Mconnected safety id csid equipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.