DBI SALA Self Retracting Lifeline, 11 ft Length, Carabiner, Steel, 1 Leg(s), 420 lb Weight Capacity
- Mfr # 3100592
- Zoro # G309228058
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Length
11 ft
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3100592
- Zoro #
- G309228058
- UPC #
- 00648250242933
- Country of Origin
- United States
Dimensions
- Length
- 11 ft
- Lifeline Length
- 11 ft
- Lifeline Width
- 3/4 in
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI SALA, Rebar Hook Gate Opening Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.