DBI SALA Self Retracting Lifeline, 30 ft. Length, Swivel Snap Hook, Steel, 1 Leg(s)

  • Mfr # 3503880

  • Zoro # G409228064


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Color
Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3503880
Zoro #
G409228064
UPC #
00648250239476
Country of Origin
United States

Dimensions

Length
30 ft.
Lifeline Length
20 ft
Lifeline Diameter
1/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
DBI SALA
Anchorage End Connection
Carabiner
SRL Housing Material
Nylon
Anchoring Location
Overhead or Foot Level
Sealed
Yes
ANSI SRL Type
SRL
Minimum User Weight
130 lb
Minimum Weight Capacity
130 lb
Anchorage End Connection Material
Steel
Rescue Mode
Lower, Raise
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI/ASSP Z359.14-2021
RFID Equipped
Yes
Other Standards
ISO 9001
Anchorage End Connection Type
Carabiner
Rescue Method
Self
Lifeline Material
Steel
ANSI SRL Class (2021)
Class 2

Description

Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI SALA, ANSI Standards Met ANSI/ASSP Z359.14-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.