DBI-SALA Self-Retracting Lifeline, 6 ft. Length, Carabiner, Aluminum, 2 Leg(s)

  • Mfr # 3100569

  • Zoro # G910354382


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
420 lb
Color
Black
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100569
Zoro #
G910354382
UPC #
00648250242704
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Length
6 ft
Lifeline Width
3/4 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
2
Series
DBI-SALA
Anchorage End Connection
Carabiner
Anchoring Location
Overhead Only
SRL Housing Material
Nylon Thermoplastic
Minimum Weight Capacity
130 lb
ANSI SRL Class (2021)
Class 1
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL-P
Replaceable Lifeline
Yes
Rescue Method
Self
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Mode
Lower, Raise
Anchorage End Connection Type
Quick-Connect
Lifeline Material
Web

Description

Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Quick-Connect, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Web, Number of Legs 2, Weight Capacity 420 lb, Series DBI-SALA, ANSI Standards Met ANSI Z359.14-2021, Color Black, Lifeline Width 3/4 in, Minimum Weight Capacity 130 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.