DBI-SALA Self-Retracting Lifeline, 6 ft. Length, Rebar Hook, Steel, 1 Leg(s), 420 lb Weight Capacity
- Mfr # 3100557
- Zoro # G110354380
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
420 lb
Color
Black
Harness End Connection
Rebar Hook
Harness End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3100557
- Zoro #
- G110354380
- UPC #
- 00648250242582
- Country of Origin
- United States
Dimensions
- Length
- 6 ft.
- Rebar Hook Gate Opening Size
- 2 1/2 in
- Lifeline Length
- 6 ft
- Lifeline Width
- 3/4 in
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Quick-Connect, Harness End Connection Rebar Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Web, Number of Legs 1, Weight Capacity 420 lb, Series DBI-SALA, Rebar Hook Gate Opening Size 2 1/2 in, ANSI Standards Met ANSI Z359.14-2021, Color Black, Lifeline Width 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.