DBI SALA Self Retracting Lifeline, 8 ft. Length, Quick-Connect, Steel, 2 Leg(s)
- Mfr # 3500282
- Zoro # G009228051
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Length
8 ft.
Weight Capacity
310 lb
Color
Orange
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3500282
- Zoro #
- G009228051
- UPC #
- 00648250243503
- Country of Origin
- United States
Dimensions
- Length
- 8 ft.
- Lifeline Length
- 8 ft
- Lifeline Diameter
- 1/4 in
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, Rebar Hook Gate Opening Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.