DBI-SALA Self-Retracting Lifeline, 8 ft. Length, Snap Hook, Steel, 1 Leg(s), 420 lb Weight Capacity

  • Mfr # 3100580

  • Zoro # G810354499


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft.
Weight Capacity
420 lb
Color
Black
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100580
Zoro #
G810354499
UPC #
00648250242810
Country of Origin
United States

Dimensions

Length
8 ft.
Lifeline Width
3/4 in
Lifeline Length
8 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
DBI-SALA
Anchorage End Connection
Carabiner
SRL Housing Material
Nylon Thermoplastic
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchorage End Connection Material
Steel
Minimum Weight Capacity
130 lb
Anchorage End Connection Type
Carabiner
Rescue Method
Self
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Type
SRL
ANSI SRL Class (2021)
Class 1
Replaceable Lifeline
Yes
RFID Equipped
Yes
Rescue Mode
Lower, Raise
Lifeline Material
Web

Description

Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Web, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI-SALA, ANSI Standards Met ANSI Z359.14-2021, ASTM Standards Met ASTM F887, Color Black, Lifeline Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.