DBI-SALA(R) Twin Leg Personal Self Retracting Lifeline, 6 ft. Length, Rebar Hook, Steel, 2 Leg(s)

  • Mfr # 3500281

  • Zoro # G310947306


product price:  $935.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Orange
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 2, ANSI/ASSP Z359.14-2021
Harness End Connection
Rebar Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3500281
Zoro #
G310947306
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Length
6 ft
Lifeline Width
1/4 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Twin Leg Personal Self Retracting Lifeline
Weight Capacity
420 lb
Color
Orange
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 2, ANSI/ASSP Z359.14-2021
Harness End Connection
Rebar Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
DBI-SALA(R)
Anchorage End Connection
Rebar Hook
Anchoring Location
Overhead or Foot Level
SRL Housing Material
Nylon Thermoplastic
Visual Load Indicator
Yes
Lifeline Material
Steel
Sealed
No
Rescue Mode
Lower, Raise
ANSI SRL Class (2021)
Class 2
Replaceable Lifeline
Yes
Rescue Method
Self
ANSI SRL Type
SRL-P
Anchorage End Connection Type
Rebar Hook
Anchorage End Connection Material
Stainless Steel
ANSI Standards Met
ANSI/ASSP Z359.14-2021
RFID Equipped
Yes
Minimum Weight Capacity
311 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Twin Leg Personal Self Retracting Lifeline, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Rebar Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI-SALA(R), Rebar Hook Gate Opening Size 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.