Delta Comfort Vest-Style Harness, Tongue Buckle & Pass Thru, L

  • Mfr # 1100747

  • Zoro # G204948099


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Large
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Leg Strap Buckles
Tongue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1100747
Zoro #
G204948099
UPC #
840779105083
Country of Origin
United States

Details

Harness Sizing
Large
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Leg Strap Buckles
Tongue
Webbing Material
Polyester
Includes Padding
Yes

Description

3M dbi-sala delta comfort vest-style harness, tongue buckle & pass thru, l1100747 delta comfort harnesses combine a set of industry-first advancements, with popular features making them the workhorse of the industry. Today's delta represents the culmination of more than twenty years of design, research, manufacturing know-how and on-the-job performance. Delta harnesses are as tough as the guys who wear them. These delta comfort harnesses feature shoulder, back and leg padding, coated, corrosion-resistant hardware, and abrasion-resistant webbing and a build quality that is second to none. The padding wraps around you and incorporates vent windows allowing direct air contact and better circulation cooling the body. Built-in shoulder, back and leg comfort padding fixed back d-ring tongue buckle leg straps durable, lightweight polyester webbing built-in lanyard keepers with break-away feature revolving vertical torso buckle loops for body belt impact indicator protected labels, equipped with 3Mconnected safety id csid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.