Zoro Homepage

Delta Construction Style Positioning Harness, X-Large, 420 lb (190 kg), Back, Side D-Ring

  • Mfr # 1101656

  • Zoro # G604948118


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
X-Large
Weight Capacity
420 lbs. (190 kg)
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101656
Zoro #
G604948118
UPC #
840779000135
Country of Origin
Canada

Details

Item
Construction Style Positioning Harness
Harness Sizing
X-Large
Weight Capacity
420 lbs. (190 kg)
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Webbing Material
Repel™ Polyester
Series
Delta™
Tensile Strength
6000 lb.
Harness Color
Yellow
Harness Buckle Material
Zinc Plated Steel; Stainless Steel Grommet
Padding Location
Back/Hip, Shoulder
With Belt
Yes
Subpelvic Strap
Yes
Harness Style
Vest
Includes Padding
Yes
Leg Strap Buckles
Tongue
Chest Strap Buckles
Pass-Thru

Description

Harn tb con 1d xl d2 adjustable non-slip chest strap with easy to use pass-thru buckle coated hardware for corrosion resistance delta no-tangle design for added comfort and easy donning parachute buckles on lower shoulder straps for quick and easy adjustment spring loaded stand-up back d-ring ensures fast, easy, and safe connections style: vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.