Delta Full Body Harness, Vest, 420 lb Wt Capacity, Mating Chest Strap, Steel Hardware, Yellow, M

  • Mfr # 1106015

  • Zoro # G0617270


product price:  $178.16
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106015
Zoro #
G0617270
UPC #
840779014064
Country of Origin
United States

Dimensions

Color and Size
Yellow - M

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Features
Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels, Tongue Buckle Leg Strap Repels Webbing
Harness D-Ring Material
Steel
Hardware Material
Steel
Padding Location
No Padding
RFID Equipped
Yes
Webbing Coating
Uncoated
Harness Color
Yellow
Torso Adjustment
Cam
With Belt
No
Industry
Construction, General Industry, Oil and Gas, Transportation
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.4
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.