Delta Full Body Harness, Vest, 420 lb Wt Capacity, Quick-Connect Chest, Steel Hardware, Yellow, 2XL

  • Mfr # 1110606

  • Zoro # G0617648


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110606
Zoro #
G0617648
UPC #
840779032402
Country of Origin
United States

Dimensions

Color and Size
Yellow - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Back D-Ring
Yes
Front D-Ring
No
Side D-Rings
No
Hardware Material
Aluminum
Features
Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels
Harness D-Ring Material
Steel
With Belt
No
Torso Adjustment
Cam
RFID Equipped
Yes
Harness Color
Yellow
Padding Location
No Padding
Webbing Coating
Uncoated
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.4
Industry
Construction, General Industry, Transportation
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.