Zoro Homepage

Delta II No-Tangle Construction Harness

  • Mfr # 1102526

  • Zoro # G404948103


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Webbing Material
Repelâ„¢ webbing
Leg Strap Buckles
Tongue
Chest Strap Buckles
Pass-Thru
Harness Style
Vest
Weight Capacity
420 lbs. (190 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102526
Zoro #
G404948103
UPC #
840779001415
Country of Origin
Canada

Details

Webbing Material
Repelâ„¢ webbing
Leg Strap Buckles
Tongue
Chest Strap Buckles
Pass-Thru
Harness Style
Vest
Weight Capacity
420 lbs. (190 kg)
Includes Padding
No
D-Ring Locations
Back

Description

Harn tb con 1d d2 adjustable non-slip chest strap with easy to use pass-thru buckle delta no-tangle design for added comfort and easy donning parachute buckles on lower shoulder straps for quick and easy adjustment spring loaded stand-up back d-ring ensures fast, easy, and safe connections built-in belt loops to support a sala belt or one of your own wrap around no-tangle design slips on like a vest, making it quicker and easier to put on while providing ventilation, comfort, padding and security style: construction vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.