
Delta No-Tangle Hi-Vis Vest Harnesses, DBI-Sala 1107404
Mfr # 1107404
Zoro # G802573136
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420.0 lb
Includes Padding
No
Harness Sizing
Universal
Harness Style
Vest
Webbing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1107404
Zoro #
G802573136
UPC #
840779000227
Country of Origin
United States
Details
Weight Capacity
420.0 lb
Includes Padding
No
Harness Sizing
Universal
Harness Style
Vest
Webbing Material
Polyester
Leg Strap Buckles
Tongue
Harness Application
General Purpose
D-Ring Locations
Back
Description
Delta no-tangle hi-vis vest harnesses, dbi/sala 1107404 delta vest? hi-vis reflective workvest harness - model # 1107404. Reflective orange workvest harness, back d-ring, tongue buckle leg straps size universal. Features: integrated delta? harness and workvest no-tangle design stand-up back d-ring tongue buckle leg straps parachute torso buckles lightweight polyester vest fabric soft elastic vest edging reflective high visibility design heavy duty zipper internal mesh lining built-in pockets protected labels, equipped with i-safe?
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.