Zoro Homepage

Delta Vest-Style Harness, DBI-Sala 1102000, 420 lb. Cap, Size Universal

  • Mfr # 1102000

  • Zoro # G602568622


product price: $261.99
/ea
Free Shipping & Returns

Key Features

D-Ring Locations
Back
Harness Sizing
Universal
Leg Strap Buckles
Tongue
Includes Padding
No
Weight Capacity
420 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102000
Zoro #
G602568622
UPC #
840779000012
Country of Origin
United States

Details

D-Ring Locations
Back
Harness Sizing
Universal
Leg Strap Buckles
Tongue
Includes Padding
No
Weight Capacity
420 lb

Description

Delta vest-style harness, dbi/sala 1102000, 420 lb. Cap, size universal delta? vest-style harness - model # 1102000. Back d-ring, tongue buckle leg straps size universal. Features: no-tangle design stand-up back d-ring tongue buckle leg straps repel? webbing built-in lanyard keepers revolver? vertical torso adjusters impact indicator protected labels, equipped with i-safe?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.