Zoro Homepage

Delta(TM) Arc Flash Full Body Harness, S, 310 lb., Back D-Ring

  • Mfr # 1110803

  • Zoro # G1261246


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Positioning
Standards
ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110803
Zoro #
G1261246
UPC #
-
Country of Origin
United States

Details

Item
Arc Flash Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Positioning
Standards
ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
Delta(TM)
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Harness Color
Black
Padding Location
Back/Hip
With Belt
Yes
Leg Strap Buckles
Quick Connect

Description

Delta Ii Arc Flash Harness,Nomex, Specialty Working Conditions Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.