Zoro Homepage

Delta(TM) Arc Flash Full Body Harness, S, 310 lb., Back, Front D-Ring

  • Mfr # 1110815

  • Zoro # G1261307


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Front
Harness Application
Arc Flash
Standards
ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110815
Zoro #
G1261307
UPC #
-
Country of Origin
United States

Details

Item
Arc Flash Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Front
Harness Application
Arc Flash
Standards
ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
Delta(TM)
Includes Padding
No
Harness Buckle Material
Zinc Plated Steel
Harness Color
Black
With Belt
No
Leg Strap Buckles
Quick Connect

Description

Delta Ii Arc Flash Harness,Nomex, Specialty Working Conditions Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.