Delta(TM) Arc Flash Full Body Harness, S, 310 lb., Mating Chest/ Mating Leg Straps
Mfr # 1110754
Zoro # G1262515
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Front
Harness Application
Arc Flash
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110754
Zoro #
G1262515
UPC #
-
Country of Origin
United States
Dimensions
Color and Size
Yellow - S
Details
Item
Arc Flash Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Front
Harness Application
Arc Flash
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nylon
Series
Delta(TM)
Includes Padding
No
Hardware Material
Steel
Harness Buckle Material
Zinc Plated Steel
Harness D-Ring Material
Nylon
Features
No-tangle design Back web loop Front web loop Leather insulators Pass-thru buckle leg straps Parachute torso buckles Nylon web construction Arc flash rated Protected labels, equipped with Connected Safety ID
Webbing Coating
Uncoated
Padding Location
No Padding
RFID Equipped
Yes
Harness Color
Yellow
With Belt
No
Torso Adjustment
Friction
Specialty Working Conditions
Hot Work
Description
Full Body Harness for Hot Work, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Nylon, Harness Sizing S, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.