Delta(TM) Arc Flash Full Body Harness, Universal (S/M/L/XL), 310 lb., Quick-Connect Chest/
Mfr # 1110820
Zoro # G1261316
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110820
Zoro #
G1261316
UPC #
840779009541
Country of Origin
United States
Dimensions
Color and Size
Black - Universal
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Kevlar(R)/Nomex, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Utilities, ANSI Standards Met ANSI Z359.1, ANSI Z359.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.