Zoro Homepage

Delta(TM) Arc Flash Full Body Harness, XL, 310 lb., Back D-Ring

  • Mfr # 1110802

  • Zoro # G1228206


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110802
Zoro #
G1228206
UPC #
840779009527
Country of Origin
United States

Details

Item
Arc Flash Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Positioning
Standards
ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
Delta(TM)
Includes Padding
Yes
Back D-Ring
Yes
Front D-Ring
No
Side D-Rings
No
Harness Color
Black
Industry
Construction, Utility
Leg Strap Buckles
Quick connect

Description

Arc Flash Construction Style Positioning Harnesses, Specialty Working Conditions Not Applicable, Harness Sizing XL, Weight Capacity 310 lb, Harness Application Construction, Utility, Industry Construction, Utility, Series Delta(TM), Webbing Material Kevlar, Nomex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.