Delta(TM) Arc Flash Full Body Harness, XL, 310 lb., Mating Chest/ Mating Leg Straps, Back D-Ring

  • Mfr # 1110831

  • Zoro # G1228249


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110831
Zoro #
G1228249
UPC #
840779009565
Country of Origin
United States

Dimensions

Color and Size
Black - XL

Details

Item
Arc Flash Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Kevlar(R)/Nomex(R)
Series
Delta(TM)
Includes Padding
No
Hardware Material
PVC Coated Steel
Harness D-Ring Material
PVC Coated Steel
Features
Arc Flash Rated Protected Labels, No-Tangle Design, PVC Coated Back D-Ring, PVC Coated Pass-Through Buckle Leg Straps, PVC Coated Pass-Through Torso Buckles
With Belt
No
Webbing Coating
Uncoated
RFID Equipped
Yes
Harness Color
Black
Torso Adjustment
Mating
Padding Location
No Padding
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.4
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Industry
Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material PVC Coated Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Utilities, ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.