Delta(TM) Arc Flash Rescue Full Body Harness, S, 310 lb., Quick-Connect Chest/ Back D-Ring

  • Mfr # 1110788

  • Zoro # G1260589


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Rescue
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110788
Zoro #
G1260589
UPC #
-
Country of Origin
United States

Dimensions

Color and Size
Yellow - S

Details

Item
Arc Flash Rescue Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Rescue
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1,ANSI Z359.3,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nylon
Series
Delta(TM)
Includes Padding
No
Hardware Material
Steel
Harness Buckle Material
Zinc Plated Steel
Features
No-tangle design Back web loop Front web rescue loops Leather insulators Quick connect buckle leg straps Parachute torso buckles Nylon web construction Arc flash rated Protected labels, equipped with Connected Safety ID
Harness D-Ring Material
Nylon
With Belt
No
Harness Color
Yellow
Torso Adjustment
Friction
RFID Equipped
Yes
Webbing Coating
Uncoated
Padding Location
No Padding
Buckle Type
Quick Connect
Specialty Working Conditions
Arc Flash
Industry
General Industry

Description

Arc-Flash Rated Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Nylon, Harness Sizing S, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Protected Labels, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.