Delta(TM) Arc Flash Rescue Full Body Harness, XL, 310 lb., Quick-Connect Chest/ Back, Front D-Ring

  • Mfr # 1110782

  • Zoro # G0617690


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Front
Harness Application
Arc Flash, Rescue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110782
Zoro #
G0617690
UPC #
-
Country of Origin
United States

Dimensions

Color and Size
Yellow - XL

Details

Item
Arc Flash Rescue Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Front
Harness Application
Arc Flash, Rescue
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nylon
Series
Delta(TM)
Includes Padding
No
Features
Protected Labels
Hardware Material
Steel
Harness D-Ring Material
Nylon
With Belt
No
Harness Color
Yellow
Webbing Coating
Uncoated
Padding Location
No Padding
RFID Equipped
Yes
Torso Adjustment
Mating
Industry
General Industry
Specialty Working Conditions
Arc Flash

Description

Arc-Flash Rated Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Nylon, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Protected Labels, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.