Zoro Homepage

Delta(TM) Full Body Harness, 3XL, 420 lb., Back D-Ring

  • Mfr # 1101838

  • Zoro # G1254261


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Standards
ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101838
Zoro #
G1254261
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Standards
ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
No
Leg Strap Buckles
Parachute

Description

Harn Pb 1D 3Xl D2, Specialty Working Conditions Not Applicable, Harness Sizing 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.