Delta(TM) Full Body Harness, 3XL, 420 lb., Back D-Ring
Mfr # 1102531
Zoro # G1255357
product price: $255.59
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102531
Zoro #
G1255357
UPC #
840779021536
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Repel(TM) Polyester
Series
Delta(TM)
Includes Padding
No
Leg Strap Buckles
Tongue
Description
Harn Tb Con 1D 3Xl D2, Specialty Working Conditions Not Applicable, Harness Sizing 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.