Delta(TM) Full Body Harness, 3XL, 420 lb., Back with Extension, Suspension D-Ring
Mfr # 1106110
Zoro # G1258349
product price: $644.69
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back with Extension, Suspension
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1106110
Zoro #
G1258349
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back with Extension, Suspension
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel; Stainless Steel Grommet
Harness Color
Yellow
Padding Location
Back/Hip
With Belt
Yes
Leg Strap Buckles
Tongue
Description
Harn Tb Oil 0D 3Xl Dp Ex Belt,S Strp, Specialty Working Conditions Not Applicable, Harness Sizing 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.