Shop 3M DBI-SALA
See all product information
Create Account
Delta(TM) Full Body Harness, L, 420 lb.
- Mfr # 1101811
- Zoro # G1227269
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing
Leg Strap Buckles
Mating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Color and Size
- Yellow - L
- Fits Chest Size
- Protected labels
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.