Zoro Homepage

Delta(TM) Full Body Harness, L, 420 lb.

  • Mfr # 1108100

  • Zoro # G1227810


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back with Extension, Front, Shoulder, Side, Suspension
Harness Application
Bosun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108100
Zoro #
G1227810
UPC #
-
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back with Extension, Front, Shoulder, Side, Suspension
Harness Application
Bosun
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel; Stainless Steel Grommet
Harness Color
Orange
Padding Location
Back/Hip
With Belt
Yes
Leg Strap Buckles
Tongue

Description

Bosn Chair Harness W/Front/Back D Rings, Specialty Working Conditions Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.