This item is Discontinued.

3M Dbi-Sala Delta(TM) Full Body Harness, L, 420 lb., Mating Chest/ Tongue Leg Straps, Back, Lifting D-Ring 1106353

Delta(TM) Full Body Harness, L, 420 lb., Mating Chest/ Tongue Leg Straps, Back, Lifting D-Ring (Discontinued)

  • Mfr # 1106353
  • Zoro # G1255917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106353
Zoro #
G1255917
UPC #
840779008629
Country of Origin
United States

Dimensions

Color and Size
Yellow - L

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Lifting
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Hardware Material
Steel
Features
equipped with Connected Safety ID, No-tangle design Stand-up back D-ring Lifting D-rings Tongue buckle leg straps Parachute torso buckles Integrated derrick belt connection (shown with 1003221 derrick belt - must order separately) Protected labels
Harness Buckle Material
Zinc Plated Steel; Stainless Steel Grommet
Harness D-Ring Material
Steel
With Belt
No
RFID Equipped
Yes
Padding Location
No Padding
Torso Adjustment
Mating
Harness Color
Yellow
Webbing Coating
Uncoated
Buckle Type
Tongue Buckle
Safety Features
Belly Pad Connections
Industry
Oil and Gas
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1, ANSI Z359.3

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Oil and Gas, ANSI Standards Met ANSI Z359.1, ANSI Z359.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.