Delta(TM) Full Body Harness, M, 420 lb., Not Applicable Chest/ Mating Leg Straps

  • Mfr # 1101810

  • Zoro # G1253607


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing
Leg Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101810
Zoro #
G1253607
UPC #
-
Country of Origin
United States

Dimensions

Color and Size
Yellow - M

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Climbing
Leg Strap Buckles
Mating
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
Yes
Hardware Material
Steel
Harness D-Ring Material
Steel
Features
Protected labels
With Belt
Yes
Torso Adjustment
Cam
Harness Color
Yellow
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder, Waist
Webbing Coating
Uncoated
Industry
Construction, General Industry, Transportation, Wind Energy
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Safety Features
Belt
ANSI Standards Met
ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products